Zoro Homepage

Bouffant Cap, 21 in Dia., White, M, 1000 PK

  • Mfr # 110NWIHD21WH3/1625G

  • Zoro # G7668232


product price: $50.99
/pk 1000, $0.05/ea

Key Features

Color
White
Diameter
21 in
Product Type
Bouffant Cap
Packaging
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110NWIHD21WH3/1625G
Zoro #
G7668232
UPC #
-
Country of Origin
China

Dimensions

Diameter
21 in
Size
M

Details

Item
Bouffant Cap
Color
White
Product Type
Bouffant Cap
Packaging
Bag

Description

Bouffant Cap, Color White, Diameter 21 in, Packaging Bag, Product Type Bouffant Cap, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.