
Bouffant Cap, 21in, Yellow, PP, PK1000, Polypropylene, 21 in Dia., Yellow, M, 1000 PK
Mfr # 110NWI-10-21 YELLOW
Zoro # G1241950
product price:Â $39.95
/pk 1000, $0.04/eaKey Features
Diameter
21 in
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Contains Latex
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
110NWI-10-21 YELLOW
Zoro #
G1241950
UPC #
-
Country of Origin
China
Dimensions
Diameter
21 in
Size
M
Hair and Beard Nets Size
21 in
Details
Item
Bouffant Cap,21in,Yellow,PP,PK1000
Color
Yellow
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Contains Latex
No
Hair and Beard Nets Item
Bouffant
Metal Detectable
No
Packaging
Bag
Product Type
Bouffant Cap
Description
Bouffant Cap,21in,Yellow,PP,PK1000, Color Yellow, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.