Shop KEYSTONE SAFETY
See all product information
Create Account
Bouffant Cap, 24in, Orange, PP, PK1000, Polypropylene, 24 in Dia., Orange, L, 1000 PK
- Mfr # 110NWI-10-24 ORANGE
- Zoro # G1241987
product price:Â
$
67.69
/pk of 1000, $0.07/ea
Key Features
Diameter
24 in
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Metal Detectable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 110NWI-10-24 ORANGE
- Zoro #
- G1241987
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 24 in
- Size
- L
- Hair and Beard Nets Size
- 24 in
Details
- Item
- Bouffant Cap,24in,Orange,PP,PK1000
- Color
- Orange
- Material
- Polypropylene
- Latex-Free
- Yes
- Lint-Free
- No
- Metal Detectable
- No
- Hair and Beard Nets Item
- Bouffant
- Contains Latex
- No
- Packaging
- Bag
- Product Type
- Bouffant Cap
- Shell Material
- Polypropylene
- Wire Color
- Orange
Description
Bouffant Cap,24in,Orange,PP,PK1000, Color Orange, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.