Shop KEYSTONE SAFETY
See all product information
Create Account
Bouffant Cap, 24in, Yellow, PP, PK1000, Polypropylene, 24 in Dia., Yellow, L, 1000 PK
- Mfr # 110NWI-10-24 YELLOW
- Zoro # G1241899
product price:Â
$
62.99
/pk of 1000, $0.06/ea
Key Features
Diameter
24 in
Material
Polypropylene
Size
L
Product Type
Bouffant Cap
Packaging
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 110NWI-10-24 YELLOW
- Zoro #
- G1241899
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 24 in
- Size
- L
Details
- Item
- Bouffant Cap,24in,Yellow,PP,PK1000
- Color
- Yellow
- Material
- Polypropylene
- Product Type
- Bouffant Cap
- Packaging
- Bag
- Shell Material
- Polypropylene
- Wire Color
- Yellow
Description
Bouffant Cap,24in,Yellow,PP,PK1000, Color Yellow, Diameter 24 in, Material Polypropylene, Packaging Bag, Product Type Bouffant Cap, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.