Bouffant Cap, Polypropylene, 21 in Dia., Red, M, 1000 PK
Mfr # 110NWI-10-21 RED
Zoro # G8918664
product price: $46.29
/pk 1000, $0.05/eaKey Features
Diameter
21 in
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Package Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110NWI-10-21 RED
Zoro #
G8918664
UPC #
-
Country of Origin
China
Dimensions
Diameter
21 in
Size
M
Hair and Beard Nets Size
21 in
Details
Item
Bouffant Cap
Color
Red
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Package Type
Box
Hair and Beard Nets Item
Bouffant
Contains Latex
No
Standards
IES-RP-CC-003.2
Metal Detectable
No
Series
Disposable Bouffant
Fabric Weight
0.35 oz/sq yd
Packaging
Bag
Product Type
Bouffant Cap
Description
Bouffant Cap, Color Red, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series Disposable Bouffant, Standards IES-RP-CC-003.2, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.