Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia, Size Large, 1000PK

  • Mfr # 110NWI-10-24 WHITE

  • Zoro # G8918682


product price:  $67.69
/pk 1000, $0.07/ea

Key Features

Diameter
24 in
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Fabric Weight
0.35 oz/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110NWI-10-24 WHITE
Zoro #
G8918682
UPC #
-
Country of Origin
China

Dimensions

Diameter
24 in
Size
L
Hair and Beard Nets Size
24 in

Details

Item
Bouffant Cap
Color
White
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Fabric Weight
0.35 oz/sq yd
Contains Latex
No
Package Type
Box
Standards
IES-RP-CC-003.2
Hair and Beard Nets Item
Bouffant
Metal Detectable
No
Series
Disposable Bouffant
Packaging
Bag
Product Type
Bouffant Cap

Description

Bouffant Cap, Color White, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series Disposable Bouffant, Standards IES-RP-CC-003.2, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.