Zoro Homepage

Chemical Resistant Apron and Sleeves

  • Mfr # AP-KG

  • Zoro # G002696888


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Color
White
Material
Microporous Fabric
Length
14.1
Outside Diameter
0.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-KG
Zoro #
G002696888
UPC #
75824702722
Country of Origin
China

Dimensions

Length
14.1
Outside Diameter
0.08

Details

Color
White
Material
Microporous Fabric

Description

When the job doesn't call for a full coverall, you have the option of an apron. This classic, bib-style Chemical Resistant Apron fits comfortably over your work clothing for convenient, lightweight protection. Sold individually.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.