Disposable Shoe Covers, Polypropylene, Blue, Slip Resistant Sole: Yes , XL
Mfr # SC-NWI-NS-XL-BLUE
Zoro # G8918454
product price:Â $49.19
/pk 300, $0.16/eaKey Features
Material
Polypropylene
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
Seam Style
Serged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC-NWI-NS-XL-BLUE
Zoro #
G8918454
UPC #
-
Country of Origin
China
Dimensions
Named Size
XL
Overall Height
6 1/2 in
Size
XL
Shoe and Boot Cover Fits Shoe Size
12 to 15
Shoe and Boot Cover Height Range
Ankle
Material Thickness
5 mil
Details
Item
Disposable Shoe Covers
Material
Polypropylene
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Elastic
Seam Style
Serged
Series
Disposable Shoe Cover
Waterproof
No
Fabric Weight
0.987 oz
Industry Type
Healthcare
Resists
Dirt, Dust
Metal Detectable
No
Packaging
Bags
Product Type
Shoe Cover
Description
Shoe Covers, Closure Type Elastic, Color Blue, Material Polypropylene, Metal Detectable No, Named Size XL, Product Type Shoe Cover, Seam Style Serged, Series Disposable Shoe Cover, Waterproof No, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.