Hairnet-Flame Resistant, Nylon, 21 in Dia., Brown, M, 1000 PK
Mfr # 109HPI-21 BROWN
Zoro # G8918761
product price:Â $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Diameter
21 in
Material
Nylon
Latex-Free
Yes
Lint-Free
No
Series
Disposable Hairnet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109HPI-21 BROWN
Zoro #
G8918761
UPC #
-
Country of Origin
China
Dimensions
Diameter
21 in
Size
M
Hair and Beard Nets Size
21 in
Details
Item
Hairnet-Flame Resistant
Color
Brown
Material
Nylon
Latex-Free
Yes
Lint-Free
No
Series
Disposable Hairnet
Metal Detectable
No
Standards
IES-RP-CC-003.2
Package Type
Box
Hair and Beard Nets Item
Hairnet
Contains Latex
No
Fabric Weight
0.35 oz/sq yd
Material Weight Type
Heavyweight
Packaging
Bag
Product Type
Hairnet
Netting Style
Honeycomb
Description
Hairnet-Flame Resistant, Color Brown, Diameter 21 in, Latex-Free Yes, Material Nylon, Material Weight Type Heavyweight, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series Disposable Hairnet, Standards IES-RP-CC-003.2, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.