
White Lab Coat, PK30, Polypropylene, Snaps Closure, White, 2XL, 30 PK
Mfr # LC0-WE-NW-2XL
Zoro # G0674978
product price: $36.19
/pk 30, $1.21/eaKey Features
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC0-WE-NW-2XL
Zoro #
G0674978
UPC #
-
Country of Origin
China
Dimensions
Named Size
2XL
Details
Item
Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Industry Type
Healthcare
Standards
ANSI
Attached Hood
No
Packaging
Bulk
Product Type
Lab Coat
Wrist Closure
Elastic
Description
White Lab Coat, PK30, Attached Hood No, Closure Type Snaps, Color White, Material Polypropylene, Named Size 2XL, Number of Pockets 0, Packaging Bulk, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.