Slip Fitter Mount Adaptor for 15W, 35W, and 60W Rectangular Series 1 LED Flood Light, Bronze

  • Mfr # KT-FLED-SF-1-KIT

  • Zoro # G213326680


product price:  $33.55
/ea

Key Features

Length
16.5354 in
Width
16.5354 in
Height
8.8583 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-FLED-SF-1-KIT
Zoro #
G213326680
UPC #
843654153308
Country of Origin
Unknown

Dimensions

Length
16.5354 in
Width
16.5354 in
Height
8.8583 in

Description

Slip Fitter Mount Adaptor for 15W, 35W, and 60W Rectangular Series 1 LED Flood Light. Bronze


  • • Slip Fitter Mount Adaptor for 15W, 35W, and 60W Rectangular Series 1 LED Flood Light
  • • Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.