Shop KEYSTONE
See all product information
Create Account
Slip Fitter Mount Adaptor for 15W, 35W, and 60W Rectangular Series 1 LED Flood Light, White.
- Mfr # KT-FLED-SF-1-KIT-W
- Zoro # G113326780
product price:
$
33.55
/ea
Key Features
Length
16.5354 in
Width
16.5354 in
Height
8.8583 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-FLED-SF-1-KIT-W
- Zoro #
- G113326780
- UPC #
- 843654153582
- Country of Origin
- Unknown
Dimensions
- Length
- 16.5354 in
- Width
- 16.5354 in
- Height
- 8.8583 in
Description
Slip Fitter Mount Adaptor for 15W, 35W, and 60W Rectangular Series 1 LED Flood Light. White.
- • Slip Fitter Mount Adaptor for 15W, 35W, and 60W Rectangular Series 1 LED Flood Light
- • White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.