Slip Fitter Mount kit, fits 2 3/8'' tennon, Fits Series 1 Area Lights, Bronze

  • Mfr # KT-ALED-SF-1-KIT

  • Zoro # G713325992


product price:  $52.15
/ea

Key Features

Length
16.93 in
Width
8.86 in
Height
13.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-ALED-SF-1-KIT
Zoro #
G713325992
UPC #
843654131641
Country of Origin
Unknown

Dimensions

Length
16.93 in
Width
8.86 in
Height
13.78 in

Description

Slip Fitter Mount kit, fits 2 3/8'' tennon. Fits Series 1 Area Lights, Bronze


  • • Slipfitter mount
  • • Fits 2 3/8†tenon
  • • Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.