Shop KEYSTONE
See all product information
Create Account
Slip fitter mount kit for Series 1 Sports Light Flood, Small, Fits 2 3/8'' tenon, Gray
- Mfr # KT-SLFLED-SF-S1-KIT
- Zoro # G513325994
product price:
$
224.99
/ea
Free Shipping & Returns
Key Features
Length
27.5591 in
Height
11.811 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-SLFLED-SF-S1-KIT
- Zoro #
- G513325994
- UPC #
- 843654154930
- Country of Origin
- Unknown
Dimensions
- Length
- 27.5591 in
- Width
- 12.7953 in
- Height
- 11.811 in
Description
Slip fitter mount kit for Series 1 Sports Light Flood, Small Housing. Fits 2 3/8'' tenon. Gray
- • Slip fitter mount kit for S1 Sports Light Flood models
- • Fits 2 3/8†tenon
- • Gray Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.