Zoro Homepage

Smartloop Wireless DMX Controller, 120V Input NEMA 5-15P.

  • Mfr # KTSL-DMXC1-1-WC

  • Zoro # G313326726


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Length
16.34 in
Width
16.34 in
Height
20.28 in
Voltage
120V
ROHS
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTSL-DMXC1-1-WC
Zoro #
G313326726
UPC #
843654152448
Country of Origin
Unknown

Dimensions

Length
16.34 in
Width
16.34 in
Height
20.28 in

Details

Voltage
120V
ROHS
Yes
Dimming
DMX

Description

Smartloop Wireless DMX Controller. 120V Input with NEMA 5-15P. Propriatary Waterproof Connector for use with Keystone RGBW wall wash fixtures


  • • 120V Bluetooth Mesh wireless DMX controller for Keystone's SmartLoop system
  • • 120V Input with NEMA 5-15P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.