Smartloop Wireless DMX Controller,
Mfr # KTSL-DMXC1-UV-WC
Zoro # G913326737
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Length
16.34 in
Width
16.34 in
Height
20.28 in
Voltage
120-277V
Dimming
DMX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTSL-DMXC1-UV-WC
Zoro #
G913326737
UPC #
843654152431
Country of Origin
Unknown
Dimensions
Length
16.34 in
Width
16.34 in
Height
20.28 in
Details
Voltage
120-277V
Dimming
DMX
ROHS
Yes
Description
Smartloop Wireless DMX Controller. 120-277V Input. Propriatary Waterproof Connector for use with Keystone RGBW wall wash fixtures
- • This Bluetooth mesh wireless DMX controller is specifically designed with a low profile to optimize its use with various Keystone DMX controllable RGBW fixture solutions
- • Input Power: 120 277VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.