Straight Tip Chandelier Filament Bulb, 40W Equivalent, B11 shape, E12 Candalbra base, 3000K, 90 CRI

  • Mfr # KT-LED4.5FB11-E12-930-C

  • Zoro # G222654996


product price:  $6.45
/ea
Sold in multiples of 5 for $32.25

Key Features

Light Technology
LED
Color Temperature
3000K
Bulb Shape
B11
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED4.5FB11-E12-930-C
Zoro #
G222654996
UPC #
843654129488
Country of Origin
Unknown

Details

Light Technology
LED
Item
LED Lamp
Color Temperature
3000K
Bulb Shape
B11
Watts
40W

Description

Straight Tip Chandelier Filament Bulb, 40W Equivalent, B11 shape, E12 Candalbra base, 3000K, 90 CRI , Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.