Straight Tip Chandelier Filament bulb, 60W Equivalent, B11 shape, E12 Candalbra base, 2700K, 90 CRI

  • Mfr # KT-LED5.5FB11-E12-927-C

  • Zoro # G022655629


product price:  $31.35
/ea

Key Features

Color Temperature
2700K
Watts
60W
Light Technology
LED
Bulb Shape
B11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED5.5FB11-E12-927-C
Zoro #
G022655629
UPC #
843654123745
Country of Origin
Unknown

Details

Color Temperature
2700K
Item
LED Lamp
Watts
60W
Light Technology
LED
Bulb Shape
B11

Description

Straight Tip Chandelier Filament bulb, 60W Equivalent, B11 shape, E12 Candalbra base, 2700K, 90 CRI , Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.