Straight Tip Chandelier Filament bulb, 60W Equivalent, B11 shape, E12 Candelabra base, 2200K, 80 CRI

  • Mfr # KT-LED5.5FB11-E12-822-A

  • Zoro # G222654170


product price:  $31.35
/ea

Key Features

Color Temperature
2200K
Watts
60W
Bulb Shape
B11
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED5.5FB11-E12-822-A
Zoro #
G222654170
UPC #
843654129785
Country of Origin
Unknown

Details

Item
LED Lamp
Color Temperature
2200K
Watts
60W
Bulb Shape
B11
Light Technology
LED

Description

Straight Tip Chandelier Filament bulb, 60W Equivalent, B11 shape, E12 Candelabra base, 2200K, 80 CRI , Amber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.