Straight Tip Chandelier Filament bulb, 60W Equivalent, B11 shape, E12 Candelabra base, 3000K, 90 CRI

  • Mfr # KT-LED5.5FB11-E12-930-F

  • Zoro # G022655643


product price:  $31.35
/ea

Key Features

Light Technology
LED
Bulb Shape
B11
Color Temperature
3000K
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED5.5FB11-E12-930-F
Zoro #
G022655643
UPC #
843654132877
Country of Origin
Unknown

Details

Light Technology
LED
Bulb Shape
B11
Item
LED Lamp
Color Temperature
3000K
Watts
60W

Description

Straight Tip Chandelier Filament bulb, 60W Equivalent, B11 shape, E12 Candelabra base, 3000K, 90 CRI , Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.