Surface mount kit for 100W and 150W KT-RHLED /G2 fixtures, Bronze mounting hardware.

  • Mfr # KT-RHLED-SM-1-KIT /G2

  • Zoro # G913326683


product price:  $16.79
/ea

Key Features

Length
18.3 in
Width
13.7 in
Height
13.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-RHLED-SM-1-KIT /G2
Zoro #
G913326683
UPC #
843654133249
Country of Origin
Unknown

Dimensions

Length
18.3 in
Width
13.7 in
Height
13.2 in

Description

Surface mount kit for 100W and 150W KT-RHLED /G2 fixtures, Includes mounting hardware.


  • Steel Surface-Mount Kit for 100W150W, 12" Round LED High Bay Fixtures
  • Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.