Zoro Homepage

Surface mount kit for 200W KT-RHLED /G2 fixtures, Bronze mounting hardware.

  • Mfr # KT-RHLED-SM-2-KIT /G2

  • Zoro # G113326742


product price: $23.85
/ea

Key Features

Length
19.5 in
Width
15 in
Height
13.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-RHLED-SM-2-KIT /G2
Zoro #
G113326742
UPC #
843654133256
Country of Origin
Unknown

Dimensions

Length
19.5 in
Width
15 in
Height
13.2 in

Description

Surface mount kit for 200W KT-RHLED /G2 fixtures, Includes mounting hardware.


  • • Steel Surface-Mount Kit for 200W, 14" Round LED High Bay Fixtures
  • • Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.