Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Mount Kit for 2x2 LED Backlit Panels, Bronze frame and mounting hardware, Generation 2.

  • Mfr # KT-BPLED-SM-22-KIT /G2

  • Zoro # G613326754


product price: $40.59
/ea

Key Features

Length
48.7 in
Width
6.7 in
Height
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-BPLED-SM-22-KIT /G2
Zoro #
G613326754
UPC #
843654134536
Country of Origin
Unknown

Dimensions

Length
48.7 in
Width
6.7 in
Height
7.8 in

Description

Surface Mount Kit for 2x2 LED Backlit Panels. Includes frame and mounting hardware. Generation 2.


  • • Surface mount kit for 2x2 LED back-lit panel lights
  • • White Finish
  • • Mounting Hardware included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.