Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Mount Kit for 2x2 LED Center Basket Troffers

  • Mfr # KT-CBLED-SM-22-KIT

  • Zoro # G413326794


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Length
26.4 in
Width
25.5 in
Height
5.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-CBLED-SM-22-KIT
Zoro #
G413326794
UPC #
843654127590
Country of Origin
Unknown

Dimensions

Length
26.4 in
Width
25.5 in
Height
5.45 in

Description

  • • Surface Mount Kit
  • • For XFit 2x2 Center Basket Troffers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.