Surface Mount Kit for LED Highbay fixtures, Option 1, Fits all ''2F'' Highbay fixtures
- Mfr # KT-HBLED-SM-1-KIT
- Zoro # G013324756
product price:
$
12.39
/ea
Key Features
Width
11.81 in
Length
26.18 in
Height
6.5 in
UL Recognized
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-HBLED-SM-1-KIT
- Zoro #
- G013324756
- UPC #
- 890949020036
- Country of Origin
- Unknown
Dimensions
- Width
- 11.81 in
- Length
- 26.18 in
- Height
- 6.5 in
Details
- UL Recognized
- Yes
Description
Surface Mount Kit for LED Highbay fixtures. Option 1. Fits all Keystone ''2F'' Highbay fixtures
- • Includes surface mount plates and screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.