Surface Mount Kit for LED Highbay fixtures, Option 1B, Fits all 2FB Highbay fixtures
Mfr # KT-HBLED-SM-1B-KIT
Zoro # G513326755
product price: $12.95
/eaKey Features
Length
20.7 in
Width
16.625 in
Height
4.25 in
UL Recognized
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-HBLED-SM-1B-KIT
Zoro #
G513326755
UPC #
843654133690
Country of Origin
Unknown
Dimensions
Length
20.7 in
Width
16.625 in
Height
4.25 in
Details
UL Recognized
Yes
Description
Surface Mount Kit for LED Highbay fixtures. Option 1B. Fits all Keystone 2FB Highbay fixtures
- • Fits all Keystone "2FB" high bay fixtures
- • Includes bracket and mounting hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.