Shop KEYSTONE
See all product information
Create Account
Surface Mount Kit for Round Highbay Fixtures, Fits 400W Round Highbay fixture.
- Mfr # KT-RHLED-SM-3-KIT /G2
- Zoro # G213326741
product price:
$
26.99
/ea
Key Features
Length
15.6 in
Width
15.6 in
Height
8.1 in
ROHS
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-RHLED-SM-3-KIT /G2
- Zoro #
- G213326741
- UPC #
- 843654151755
- Country of Origin
- Unknown
Dimensions
- Length
- 15.6 in
- Width
- 15.6 in
- Height
- 8.1 in
Details
- ROHS
- Yes
Description
Surface Mount Kit for Round Highbay Fixtures. Fits 400W Round Highbay fixture. Includes mounting hardware
- • Steel Surface Mount Kit for use with 200W Round High Bay Fixture and 135W High Temp Round High Bay Fixture
- • Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.