Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface mount/pendant mount kit, for Series 1 Canopy Fixtures

  • Mfr # KT-CLED-SM-1-KIT

  • Zoro # G013314191


product price: $22.29
/ea

Key Features

Length
6.6929 in
Width
9.6457 in
Height
23.6221 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-CLED-SM-1-KIT
Zoro #
G013314191
UPC #
843654160368
Country of Origin
Unknown

Dimensions

Length
6.6929 in
Width
9.6457 in
Height
23.6221 in

Description

Surface mount / pendant mount kit, Bronze, Used on Series 1 Canopy Fixtures, Attaches to pre-installed mounting plate


  • • Surface mount / pendant mount kit
  • • Used on Series 1 Canopy Fixtures |
  • • Attaches to pre-installed mounting plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.