T5 ExternalDrive LED Tube, KT-LED12T5HE-48G-840-E 25PK

  • Mfr # KT-LED12T5HE-48G-840-E

  • Zoro # G001071723


product price:  $529.99
/pk 25, $21.20/ea
Free Shipping & Returns

Key Features

Voltage
120-277 volts
Watts
12 watts
Color Temperature
3500 kelvins
Lumens
1800
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED12T5HE-48G-840-E
Zoro #
G001071723
UPC #
843654121284
Country of Origin
Unknown

Details

Voltage
120-277 volts
Watts
12 watts
Color Temperature
3500 kelvins
Lumens
1800
Rated Life
50000

Description

12W, 1,800 Lumen, T5HE, Keystone Type C Driver Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.