This item is Discontinued.

Keystone T8 ComboDrive LED Tube, KT-LED13T8-48G-850-X3 25PK KT-LED13T8-48G-850-X3

This item is Discontinued.

Keystone

T8 ComboDrive LED Tube, KT-LED13T8-48G-850-X3 25PK (Discontinued)

Mfr # KT-LED13T8-48G-850-X3
Zoro # G301072826
UPC # 843654129464
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED13T8-48G-850-X3
Zoro #
G301072826
UPC #
843654129464
Country of Origin
Unknown

Details

Voltage
120-277 volts
Watts
13 watts
Lumens
1800
Rated Life
50000 hours
Shatter-Resistant
Yes
Bulb Beam Angle
220 degrees

Description

15W, 1800 Lumen, 4' , 220' Beam Angle, Shatterproof Glass, Single Ended Wiring for Bypass, DLC 4.0, Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.