Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T8 EMERGENCY BACKUP LED TUBE

  • Mfr # KT-LED14.5T8EM-48GC-8CSJ-D

  • Zoro # G415887972


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Shatter-Resistant
Yes
Amps
65 mA, 125 mA
Bulb UL Type
Type B
Bulb Housing
Glass
Series
KT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED14.5T8EM-48GC-8CSJ-D
Zoro #
G415887972
UPC #
843654161303
Country of Origin
China

Dimensions

Overall Length
47 3/4 in
Nominal Length
4 ft
Bulb Dia.
1 3/8 in
Bulb Manufacturers Warranty Length
5 yr

Details

Shatter-Resistant
Yes
Amps
65 mA, 125 mA
Bulb UL Type
Type B
Bulb Housing
Glass
Series
KT
Color Temperature
3000K, 3500K, 4000K, 5000K, 6500K
Bulb Designation
T8 LED
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Start Type
Line Voltage
Watts
14.5 W
Voltage
120 to 277V AC
Bulb Beam Angle
240 Degrees
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Lumen Selectable
No
Light Technology
LED
Color Selectable
Yes
Item
Linear LED Bulb
Standards
ANSI C78.377-2017, cULus, RoHS, UR
Bulb Finish
Frosted
UL 1993 Environmental Rating
Damp Location
Color Rendering Index
80
Lumens
2,000 lm
Rated Life
500,000 hr
Bulb Power Source
Direct Wired
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency Not Applicable, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 14.5 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards ANSI C78.377-2017, cULus, RoHS, UR, UL 1993 Environmental Rating Damp Location, Series KT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products