T8 ExternalDrive LED Tube, KT-LED10T8-48G-840-E 25PK

  • Mfr # KT-LED10T8-48G-840-E

  • Zoro # G001071877


product price:  $421.99
/pk 25, $16.88/ea
Free Shipping & Returns

Key Features

Voltage
120-277 volts
Watts
10 watts
Lumens
1800
Rated Life
50000 hours
Bulb Beam Angle
220 degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED10T8-48G-840-E
Zoro #
G001071877
UPC #
843654123332
Country of Origin
Unknown

Details

Voltage
120-277 volts
Watts
10 watts
Lumens
1800
Rated Life
50000 hours
Bulb Beam Angle
220 degrees

Description

10W, 1800 Lumen, 4' 220' Beam Angle, Keystone Type C Driver Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.