T8 ExternalDrive LED Tube, KT-LED12T8-U6P-840-E 12PK

  • Mfr # KT-LED12T8-U6P-840-E

  • Zoro # G501071810


product price:  $449.99
/pk 12, $37.50/ea
Free Shipping & Returns

Key Features

Voltage
120-277 volts
Watts
12 watts
Lumens
1800
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED12T8-U6P-840-E
Zoro #
G501071810
UPC #
843654121352
Country of Origin
Unknown

Details

Voltage
120-277 volts
Watts
12 watts
Lumens
1800
Rated Life
50000

Description

12W, 1,800 Lumen, U-bend, Keystone Type C Driver Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.