Shop KEYSTONE
See all product information
Create Account
T8 SmartDrive LED Tube, KT-LED10T8-36GC-830-S 25PK
- Mfr # KT-LED10T8-36GC-830-S
- Zoro # G901071670
product price:Â
$
336.99
/pk of 25, $13.48/ea
Free Shipping & Returns
Key Features
Watts
8 watts
Lumens
1450
Rated Life
50,000 hr
Bulb Beam Angle
220 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED10T8-36GC-830-S
- Zoro #
- G901071670
- UPC #
- 843654101750
- Country of Origin
- Unknown
- Watts
- 8 watts
- Lumens
- 1450
- Rated Life
- 50,000 hr
- Bulb Beam Angle
- 220 Degrees
Description
10W, 1450 Lumen, 3', 220' Beam Angle, Ballast Compatible, DLC 4.0, Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.