Zoro Homepage

Temporary Light, 120V AC, 3 Prong

  • Mfr # KT-TFLED100-850-CS /30FT

  • Zoro # G922324250


product price: $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-TFLED100-850-CS /30FT
Zoro #
G922324250
UPC #
843654167190
Country of Origin
Thailand

Description

Temp Light, Bulb Spacing Not Applicable, Color Temperature 5000K, Head Diameter 5.43 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 12,000 lm, Mount Type Hook, Number of Bulb Fixtures 1, Operating Voltage 120V AC, Overall Depth Not Applicable, Overall Height 9.94 in, Power Cord Length 30 ft, String Overall Length 30 ft, Switch Type Rocker, Wattage 100 W, Color Rendering Index 80, Hazardous Location Specification Not Rated, Job Light Type String Light, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.