Zoro Homepage

Torsion spring adapter for 6in residential downlight retrofit

  • Mfr # KT-ADPT-RD-6C-TS

  • Zoro # G713313982


product price: $19.95
/ea

Key Features

Length
6.8898 in
Width
6.8898 in
Height
8.6614 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-ADPT-RD-6C-TS
Zoro #
G713313982
UPC #
843654137667
Country of Origin
Unknown

Dimensions

Length
6.8898 in
Width
6.8898 in
Height
8.6614 in

Description

Desc
  • • Torsion-Spring Adapter 5/6" Aviva LED Downlight Retrofits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.