Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Canopy Cover Non-Feed Kit, 2'' and 5'' Circular Covers, White.

  • Mfr # KT-LALED-CC-UNV-NF-KIT /A

  • Zoro # G813326783


product price: $38.39
/ea

Key Features

Length
8.5 in
Width
12.375 in
Height
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LALED-CC-UNV-NF-KIT /A
Zoro #
G813326783
UPC #
843654161921
Country of Origin
Unknown

Dimensions

Length
8.5 in
Width
12.375 in
Height
23.5 in

Description

Universal Canopy Cover Non-Feed Kit. J-Box/Stud/T-Bar/Drywall/Masonry Mount. 2'' 5'' Circular Covers, 2 piece 1 piece coupler, White. No Aircraft Cable included re-use aircraft cable supplied with each fixture.


  • • Universal canopy cover Non-Feed kit with included hardware J-box, Stud, T-Bar, Drywall, and Masonry mounts
  • • Separate 2†and 5†circular covers, with 2 piece and 1 piece couplers for covers
  • • White canopy color base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.