Wall Mount Bracket Kit for Linear Series A Wall Washers, Set of 2, 15-22'' Setback
Mfr # KT-WWLED-LA-WMB-KIT
Zoro # G613326792
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Length
14.92 in
Width
13.39 in
Height
7.48 in
ROHS
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-WWLED-LA-WMB-KIT
Zoro #
G613326792
UPC #
843654152509
Country of Origin
Unknown
Dimensions
Length
14.92 in
Width
13.39 in
Height
7.48 in
Details
ROHS
Yes
Description
Wall Mount Bracket Kit for Linear Series A Wall washers. Set of 2. Adjustable Distance 15'' to 22'' setback from wall. Compatible with standard fixture mounting or Hinged Bracket Accessories.
- • Wall Mount Bracket Kit for Linear Series A Wall Washers
- • Adjustable Distance 12†to 24†setback from wall
- • Set of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.