Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Kit, Fits Series 1 and 2 Area Lights, White

  • Mfr # KT-ALED-WM-1-KIT-W

  • Zoro # G813326004


product price: $53.35
/ea

Key Features

Length
15.0787 in
Width
15.5512 in
Height
8.0709 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-ALED-WM-1-KIT-W
Zoro #
G813326004
UPC #
843654158969
Country of Origin
Unknown

Dimensions

Length
15.0787 in
Width
15.5512 in
Height
8.0709 in

Description

Wall Mount Kit. Fits Series 1 and 2 Area Lights, White


  • • Wall Mount Kit for LED Area Lights
  • • White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.