Shop KEYSTONE
See all product information
Create Account
Wall Mount Tenon, Single 2 3/8'', 90 Deg, Bronze
- Mfr # KT-WMT-S90
- Zoro # G313326030
product price:
$
75.49
/ea
Key Features
Depth
14.77 in
Width
14.4 in
Length
8.5 in
UL Recognized
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-WMT-S90
- Zoro #
- G313326030
- UPC #
- 843654130330
- Country of Origin
- Unknown
- UL Recognized
- Yes
Dimensions
- Depth
- 14.77 in
- Width
- 14.4 in
- Length
- 8.5 in
Description
Desc
- • Utilize this 90ÂÂo wall mount tenon adapter to wall mount your Keystone slipfitter mount LED area lights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.