Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounting Kit for 8' Series A Linear Arch Fixtures

  • Mfr # KT-LALED-8A-WM-KIT

  • Zoro # G713326708


product price: $260.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
12.2 in
Height
97.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LALED-8A-WM-KIT
Zoro #
G713326708
UPC #
843654156866
Country of Origin
Unknown

Dimensions

Length
12.2 in
Width
11.22 in
Height
97.44 in

Description

  • • Wall Mounting Kit for 8’ Fixtures
  • • Includes standard length 5 wire wiring harness
  • • White Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.