Zoro Homepage

Wire guard for 15W Rectangular Series 1 LED Flood Light

  • Mfr # KT-FLED-WG-1-KIT

  • Zoro # G413326756


product price: $20.95
/ea

Key Features

Length
12.2047 in
Width
13.9764 in
Height
15.9449 in
UL Recognized
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-FLED-WG-1-KIT
Zoro #
G413326756
UPC #
843654138824
Country of Origin
Unknown

Dimensions

Length
12.2047 in
Width
13.9764 in
Height
15.9449 in

Details

UL Recognized
Yes

Description

Desc
  • • Wire guard for 15W Rectangular Series 1 LED Flood Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.