Zoro Homepage

Wire guard for 35W Rectangular Series 1 LED Flood Light

  • Mfr # KT-FLED-WG-2-KIT

  • Zoro # G613326686


product price: $22.99
/ea

Key Features

Length
13.9764 in
Width
16.8898 in
Height
17.9134 in
UL Recognized
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-FLED-WG-2-KIT
Zoro #
G613326686
UPC #
843654138831
Country of Origin
Unknown

Dimensions

Length
13.9764 in
Width
16.8898 in
Height
17.9134 in

Details

UL Recognized
Yes

Description

Desc
  • • Wire guard for 35W Rectangular Series 1 LED Flood Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.