Shop KEYSTONE
See all product information
Create Account
Wire Guard for LED Highay fixtures, Option 2, Fits 185W /G2 2F Highbay fixtures.
- Mfr # KT-HBLED-WG-2-KIT /G2
- Zoro # G313326788
product price:
$
29.89
/ea
Key Features
Length
26.378 in
Height
3.3071 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-HBLED-WG-2-KIT /G2
- Zoro #
- G313326788
- UPC #
- 843654137766
- Country of Origin
- Unknown
Dimensions
- Length
- 26.378 in
- Width
- 21.3386 in
- Height
- 3.3071 in
Description
Wire Guard for LED Highay fixtures. Option 2. Fits 185W Keystone /G2 2F Highbay fixtures.
- • For use with Keystone HBLED /G2 High Bay Fixtures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.