Wire Guard for LED Highay fixtures, Option 2, Fits 215W ''2F'' Highbay fixtures.

  • Mfr # KT-HBLED-WG-2-KIT

  • Zoro # G713326678


product price:  $27.99
/ea

Key Features

Length
26.75 in
Width
21.5 in
Height
3.25 in
UL Recognized
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-HBLED-WG-2-KIT
Zoro #
G713326678
UPC #
890949020067
Country of Origin
Unknown

Dimensions

Length
26.75 in
Width
21.5 in
Height
3.25 in

Details

UL Recognized
Yes

Description

Wire Guard for LED Highay fixtures. Option 2. Fits 215W Keystone ''2F'' Highbay fixtures.
  • • Includes: Wire guard and screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.