Wire Guard for LED Highay fixtures, Option 6, Fits 420W /G2 4F Highbay fixtures.
- Mfr # KT-HBLED-WG-6-KIT /G2
- Zoro # G413326718
product price:
$
59.15
/ea
Key Features
Length
48.1 in
Width
25.3 in
Height
3.3 in
ROHS
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-HBLED-WG-6-KIT /G2
- Zoro #
- G413326718
- UPC #
- 843654149097
- Country of Origin
- Unknown
- ROHS
- Yes
Dimensions
- Length
- 48.1 in
- Width
- 25.3 in
- Height
- 3.3 in
Description
Wire Guard for LED Highay fixtures. Option 6. Fits 420W Keystone /G2 4F Highbay fixtures.
- • Wire Guard for LED Highay fixtures
- • Premium white powdercoat construction
- • Includes mounting hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.