Wire Guard for LED Highbay Fixtures, Option 1, Fits 90W, 105W, 135W, 175W 2F Fixtures
- Mfr # KT-HBLED-WG-1-KIT
- Zoro # G413326749
product price:
$
26.89
/ea
Key Features
Length
24.5 in
Width
16 in
Height
3.5 in
UL Recognized
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-HBLED-WG-1-KIT
- Zoro #
- G413326749
- UPC #
- 890949020050
- Country of Origin
- Unknown
Dimensions
- Length
- 24.5 in
- Width
- 16 in
- Height
- 3.5 in
Details
- UL Recognized
- Yes
Description
Wire Guard for LED Highay fixtures. Option 1. Fits 90W, 105W, 135W, 175W Keystone ''2F'' Highbay fixtures. Not compatible with 60W, 80W, 90W ''1.5F'' /G2 fixtures. Use the KT-HBLED-WG-4-KIT.
- • Wire Guard for LED Highay fixtures
- • Fits 90W, 105W, 135W, 175W Keystone "2F" Highbay fixtures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.