Wire Guard for LED Stairwell Fixtures, Fits 2A fixture.

  • Mfr # KT-SWLED-WG-1-KIT

  • Zoro # G313326733


product price:  $23.39
/ea

Key Features

Length
25 in
Width
6 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-SWLED-WG-1-KIT
Zoro #
G313326733
UPC #
843654132464
Country of Origin
Unknown

Dimensions

Length
25 in
Width
6 in
Height
4 in

Description

Wire Guard for LED Stairwell Fixtures. Fits 2A fixture.


  • • Wire Guard for LED Stairwell fixtures
  • • Fits 2A fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.