Wire Guard for LED Stairwell Fixtures, Fits 4A fixture.

  • Mfr # KT-SWLED-WG-2-KIT

  • Zoro # G513326816


product price:  $42.25
/ea

Key Features

Length
49 in
Width
6 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-SWLED-WG-2-KIT
Zoro #
G513326816
UPC #
843654132471
Country of Origin
Unknown

Dimensions

Length
49 in
Width
6 in
Height
4 in

Description

Wire Guard for LED Stairwell Fixtures. Fits 4A fixture.


  • • Wire Guard for LED Stairwell fixtures
  • • Fits 4A fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.