Wire guard kit for 200W KT-RHLED /G2 fixtures, Bronze mounting hardware.

  • Mfr # KT-RHLED-WG-2-KIT /G2

  • Zoro # G413324752


product price:  $30.15
/ea

Key Features

Length
13.8 in
Height
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RHLED-WG-2-KIT /G2
Zoro #
G413324752
UPC #
843654133270
Country of Origin
Unknown

Dimensions

Length
13.8 in
Width
13.8 in
Height
6.9 in

Description

Wire guard kit for 200W KT-RHLED /G2 fixtures. Includes mounting hardware.


  • • Wire Guard for 200W, 14" Round LED High Bay Fixtures
  • • Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.